Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Sandy Brown Solid Wood Six Drawer Double Dresser

  • Mfr # 524131

  • Zoro # G622345555


product price: $1,334.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Material
Solid Wood
Height (in)
32 in
Commercial Use
No
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524131
Zoro #
G622345555
UPC #
-
Country of Origin
Indonesia

Dimensions

Height (in)
32 in
Depth (in)
18 in
Width (in)
60 in

Details

Color
Brown
Material
Solid Wood
Commercial Use
No
Item
Dresser
Assembly Required
No Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 60" sandy brown solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 32" H x 60" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.