60" Taupe and Black Wood and Metal Sled Computer Desk With Three Drawers

  • Mfr # 489919

  • Zoro # G422909667


product price:  $502.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Natural
Gaming Configuration
No
Height Adjustable
No
Assembled/Unassembled
Unassembled
Overall Height
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489919
Zoro #
G422909667
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
No
Overall Height
30.25 in
Size
Large
Overall Width
60 in
Overall Depth
23.75 in

Details

Finish
Natural
Gaming Configuration
No
Assembled/Unassembled
Unassembled
Item
Desks
Base Material
Iron
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Commercial Use
No
Weight Capacity
80 lb
Color
Taupe
Material
Manufactured Wood
Reversible Orientation
Yes
Type
Computer Desk
Mirrored
No
Cabinets Included
No
Style
Modern

Description

Look like an executive when you add this 60-inch taupe and black wood and metal sled computer desk with three drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.25-inch h x 60-inch w x 23.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.