Zoro Homepage

60" Teal Blue Ribbed Texture Sideboard with Four Doors

  • Mfr # 568416

  • Zoro # G322356080


product price: $638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
60 in
Height
32.3 in
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568416
Zoro #
G322356080
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Height
32.3 in
Depth
15.7 in

Details

Color
Blue
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard. Featuring clear glass doors, this modern blue sideboard offers ample storage with shelves and open storage, making it a stylish and functional addition to your home decor. With a sleek design and a pop of color, this sideboard effortlessly combines form and function to elevate your living space. 32.3-inch H x 60-inch W x 15.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.