Zoro Homepage

60" White and Black Marble and Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 544746

  • Zoro # G322341772


product price: $2,469.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Length
60 in
Tabletop Color
White Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544746
Zoro #
G322341772
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Height
30 in
Width
60 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Tabletop Color
White Black
Item
Dining Table

Description

This good looking 60-inch white and black marble and solid wood pedestal base round top dining table is sure to inspire compliments. The black coloration of the high quality solid wood base marries nicely with the white marble top surface. The two-tone finish gives it a fresh and updated look. A beautiful cross style pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 60-inch w x 60-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.