60" White and Black Marble and Stainless Steel Pedestal Base Round Top Dining Table
Mfr # 718897
Zoro # G922912150
product price: $5,467.99
/eaKey Features
Frame Color
Black, White
Leg Type
Pedestal
Assembled/Unassembled
Unassembled
Tabletop Color
White
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
718897
Zoro #
G922912150
UPC #
-
Country of Origin
China
Dimensions
Length
60 in
Width
60 in
Height
29 in
Details
Frame Color
Black, White
Leg Type
Pedestal
Assembled/Unassembled
Unassembled
Tabletop Color
White
Table Mechanism
Fixed
Purposeful Distressing Type
Distressed Metal
Leg Color
Black, White
Leaf Included
No
Shape
Round
Item
Dining Tables
Commercial Use
Yes
Finish
Gloss
Tabletop Material
Marble
Frame Material
Marble, Stainless Steel
Mirrored
No
Weight Capacity
2 lb
Assembly Required
Partial Assembly Needed
Style
Contemporary
Description
Stylish and super sturdy, the 60-inch white and black marble and stainless steel pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from marble and stainless steel and a sleek monotone color scheme with white as the main color on both the top and the base. A black and white coloration runs throughout this good looking marble and stainless steel and marble table. Quality construction from the black and white marble and stainless steel base combines with white marble of the top to give this table a fresh and updated two-tone look. Offering a nice color combination, the top of this marble table is white, while the base compliments it nicely in black and white. The two-tone finish makes it even more attractive and fashionable. The purposefully distressed finish gives this table an authentically rustic feel. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 2 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.