60" White and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 490008
Zoro # G422907380
product price: $523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Width
60 in
Reversible Orientation
Yes
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490008
Zoro #
G422907380
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Height
30.25 in
Size
Large
Height Adjustable
No
Overall Depth
23.75 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Reversible Orientation
Yes
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Base Material
Iron
Type
Computer Desk
Cabinets Included
No
Item
Desks
Material
Manufactured Wood
Shape
Rectangular Desk
Finish
Glossy
Color
White
Weight Capacity
80 lb
Gaming Configuration
None
Style
Modern
Mirrored
No
Description
This 60-inch white and black wood and metal sled computer desk with three drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.25-inch h x 60-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.