Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" White Manufactured Wood Six Drawer Double Dresser
Mfr # 374196
Zoro # G422909063
product price:Â $698.99
/eaKey Features
Color
White
Material
Manufactured Wood
Hutch Included
No
Width
60 in
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374196
- Zoro #
- G422909063
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Length
- 34 in
- Depth
- 18 in
Details
- Color
- White
- Material
- Manufactured Wood
- Hutch Included
- No
- Style
- Traditional
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Dresser Type
- Double Dresser
- Number of Drawers
- 6
Description
This 60" white manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 34" H x 60" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.