Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" White Ribbed Texture Sideboard with Four Doors

  • Mfr # 568418

  • Zoro # G822367937


product price: $396.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
32.3 in
Color
White
Assembly Required
Full Assembly Needed
Width
60 in
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568418
Zoro #
G822367937
UPC #
-
Country of Origin
China

Dimensions

Height
32.3 in
Width
60 in
Depth
15.7 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Sideboard
Application Type
Yes

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking white sideboard. Crafted from manufactured wood with a ribbed texture design, this modern-style sideboard features open storage and shelves included, giving you ample space to keep your essentials organized while adding a touch of sophistication to your living space. The ribbed doors add a unique detail to this piece, elevating its aesthetic appeal and making it a stylish and functional addition to your home decor. 32.3-inch H x 60-inch W x 15.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.