Zoro Homepage

60" White Ribbed Texture Wood And Glass Sideboard with Four Doors

  • Mfr # 568417

  • Zoro # G722366641


product price: $579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Application Type
Yes
Height
32.3 in
Width
60 in
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568417
Zoro #
G722366641
UPC #
-
Country of Origin
China

Dimensions

Height
32.3 in
Width
60 in
Depth
15.7 in

Details

Color
White
Application Type
Yes
Item
Sideboard
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking sideboard. Crafted from manufactured wood with a ribbed texture detailing, this modern sideboard in white features shelves for open storage and a stylish blend of wood and glass door design to keep your items organized and easily accessible. A perfect addition to your living space, this sideboard seamlessly combines functionality with modern aesthetics. 32.3-inch H x 60-inch W x 15.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.