Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" White Rustic Four Step Wood Ladder Shelf

  • Mfr # 380339

  • Zoro # G722884190


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish Style
Worn/Fade
Mirrored
No
Color
White
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380339
Zoro #
G722884190
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Depth
3 in
Width
15 in

Details

Finish Style
Worn/Fade
Mirrored
No
Color
White
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Material
Wood
Item
Wall Decor
Lighted
No
Hooks Included
No
Assembly Required
No
Commercial Use
No
Style
Rustic
Shape
Rectangle
Outdoor Suitability
No

Description

The perfect piece of rustic home decor, this Rustic Wood Blanket Ladder Shelf will make a wonderful addition to your space. Beautifully hand-crafted from reclaimed and recycled wood for a rustic look that is also environmentally responsible. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone as decor, or you can accent with blankets, tealights, small plants, frames and more - the possibilities are endless. 60-inch h x 15-inch w x 3-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.