
60" White Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528705
Zoro # G422346608
product price: $1,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
34.75 in
Commercial Use
No
Length
19 in
Assembly Required
No Assembly Needed
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528705
Zoro #
G422346608
UPC #
-
Country of Origin
Mexico
Dimensions
Height
34.75 in
Length
19 in
Width
59.75 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Color
White
Item
TV Stand
Description
Create the ultimate blend of style, function, and design with this 60" white solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. E Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 59.75" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.