Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" White Solid Wood Dining Table

  • Mfr # 548927

  • Zoro # G522356583


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Depth
27 in
Color
White
Assembly Required
Full Assembly Needed
Width
60 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548927
Zoro #
G522356583
UPC #
-
Country of Origin
United States

Dimensions

Depth
27 in
Width
60 in
Height
30 in

Details

Item
Dining Table
Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Give your room the perfect anchor piece with this 60-inch white solid wood dining table. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.