Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" White Solid Wood Six Drawer Double Dresser

  • Mfr # 521245

  • Zoro # G722360359


product price: $2,338.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
39 in
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Width (in)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521245
Zoro #
G722360359
UPC #
-
Country of Origin
India

Dimensions

Height (in)
39 in
Width (in)
60 in
Depth (in)
18 in

Details

Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Material
Solid Wood

Description

Enhance your room into a visually delightful and highly functional space with this 60" white solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 39" H x 60" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.