
60" White Solid Wood Six Drawer Double Dresser
Mfr # 524125
Zoro # G922358767
product price: $1,470.99
/eaKey Features
Height (in)
34 in
Width (in)
60 in
Depth (in)
18 in
Color
White
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524125
Zoro #
G922358767
UPC #
-
Country of Origin
Indonesia
Dimensions
Height (in)
34 in
Width (in)
60 in
Depth (in)
18 in
Details
Color
White
Commercial Use
No
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 60" white solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 34" H x 60" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.