Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" White Wood Eight Tier Cube Bookcase
Mfr # 526863
Zoro # G322906353
product price:Â
$
375.99
/ea
Key Features
Type
Cube
Color
White
Depth
13.77 in
Height
59.84 in
Width
17.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526863
- Zoro #
- G322906353
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 13.77 in
- Height
- 59.84 in
- Width
- 17.51 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Cube
- Color
- White
- Shelf Capacity
- 9 lb
- Commercial Use
- Yes
- Shelf Adjustments
- No
- Finish
- Natural
- Room Divider
- No
- Shelves
- Yes
- Frame Material
- Manufactured Wood
- Bookcase Orientation
- Vertical
- Back Panel
- Yes
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- No
- Material
- Manufactured Wood
- Load Capacity (Lb.)
- 9 lb
- Number of Shelf Tiers
- 8
Description
This 60-inch white wood eight tier cube bookcase is a fresh and updated way to help you keep your space neat and organized. Features 8 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 59.84-inch h x 17.51-inch w x 13.77-inch d.