Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Wood Brown Rustic Solid Wood Window Pane Framed Accent Mirror

  • Mfr # 554709

  • Zoro # G222343609


product price: $968.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Brown
Application Type
Yes
Width
36 in
Material
Solid Wood
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554709
Zoro #
G222343609
UPC #
-
Country of Origin
India

Dimensions

Width
36 in
Height
60 in
Depth
2 in

Details

Color
Dark Brown
Application Type
Yes
Material
Solid Wood
Item
Mirror
Assembly Required
Full Assembly Needed

Description

This hand-crafted 60-inch brown rustic solid wood window pane framed accent mirror is what you need to add finishing touch to your decor. The rectangle shaped mirror is accented by a windowpane style frame that includes rivet accents and a rustic patina distressed wash finish. The rustic and slightly industrial style makes this the perfect versatile accent piece for most any decor. 60-inch H x 36-inch W x 2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.