Shop HOMEROOTS
See all product information
Create Account
60" X 15" Gray Wood Hanging Dimensional Sculpture
- Mfr # 380336
- Zoro # G422884735
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Style
Traditional
Orientation
Horizontal and Vertical
Width
15 in
Wall Decor Type
Hanging Dimensional Sculpture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380336
- Zoro #
- G422884735
- UPC #
- -
- Country of Origin
- United States
- Style
- Traditional
- Orientation
- Horizontal and Vertical
- Wall Decor Type
- Hanging Dimensional Sculpture
- Color
- Gray
- Item
- Wall Decor
- Shape
- Rectangle
- Outdoor Suitability
- Yes
- Finish
- Varnish
- Commercial Use
- No
- Mirrored
- No
- Finish Style
- Wood Scoring & Rub Through
- Lighted
- No
- Material
- Wood
- Assembly Required
- No
Dimensions
- Length
- 60 in
- Width
- 15 in
- Depth
- 2 in
Description
This 60-inch x 15-inch gray wood hanging dimensional sculpture will add a beautiful decorative accent to your walls. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 60-inch h x 15-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.