60" x 20" Dogs Rule the Beach Canvas Wall Art
- Mfr # 398954
- Zoro # G822891357
product price:Â
$
251.99
/ea
Key Features
Shape
Rectangle
Subject
Nautical & Beach
Assembly Required
No Assembly Needed
Material
Polyester
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398954
- Zoro #
- G822891357
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Item
- Wall Art
- Subject
- Nautical & Beach
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Set Type
- Single Piece Item
- Color
- Blue
- Commercial Use
- No
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Canvas
- Art Type
- LED/Illuminated
- No
Dimensions
- Depth
- 1.25 in
- Length
- 60 in
- Width
- 20 in
Description
Bring some sizzle to your space with this eye-catching 60 inches x 20 inches dogs rule the beach canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 60 inches H x 20 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.