60" X 50" Beige Woven Cotton Striped Throw Blanket with Fringe

  • Mfr # 516617

  • Zoro # G722884060


product price:  $41.99
/ea

Key Features

Reversible
No
Color
Beige
Contruction Technique
Woven
Fill Material
Cotton
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516617
Zoro #
G722884060
UPC #
-
Country of Origin
India

Dimensions

Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in

Details

Item
Throws & Blankets
Reversible
No
Color
Beige
Contruction Technique
Woven
Fill Material
Cotton
Heated
No
Material
Cotton
Pattern
Striped
Theme
No Theme
Embroidered
No
Commercial Use
No
Back Side Color
Beige

Description

This 60-inch x 50-inch beige woven cotton striped throw blanket with fringe is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.