60" X 50" Black and Blue Woven Cotton Striped Throw Blanket with Tassels

  • Mfr # 516620

  • Zoro # G522882761


product price:  $65.99
/ea

Key Features

Heated
No
Back Side Color
Black and Blue
Thickness
0.2 in
Embroidered
No
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516620
Zoro #
G522882761
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.2 in
Width
60 in
Length
50 in
Size
Throw

Details

Heated
No
Back Side Color
Black and Blue
Embroidered
No
Pattern
Striped
Reversible
No
Color
Black, Blue
Material
Cotton
Item
Throws & Blankets
Contruction Technique
Woven
Commercial Use
No
Fill Material
Cotton
Theme
No Theme

Description

This 60-inch x 50-inch black and blue woven cotton striped throw blanket with tassels is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.