
60" X 50" Black and Gray Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516542
Zoro # G322883937
product price:Â $46.55
/eaKey Features
Fill Material
Cotton
Length
50 in
Size
Throw
Thickness
0.2 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516542
Zoro #
G322883937
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Thickness
0.2 in
Width
60 in
Details
Fill Material
Cotton
Reversible
No
Commercial Use
No
Heated
No
Embroidered
No
Material
Cotton
Item
Throws & Blankets
Color
Black, Gray
Theme
No Theme
Pattern
Geometric
Contruction Technique
Woven
Back Side Color
Black and Gray
Description
This welcoming 60-inch x 50-inch black and gray woven cotton geometric throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.