
60" X 50" Black and White Woven Cotton Geometric Throw Blanket with Tassels
Mfr # 516491
Zoro # G622883224
product price:Â $44.49
/eaKey Features
Embroidered
No
Color
Black, White
Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516491
Zoro #
G622883224
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
50 in
Size
Throw
Thickness
0.2 in
Details
Embroidered
No
Color
Black, White
Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Material
Cotton
Pattern
Geometric
Back Side Color
Black and White
Reversible
No
Heated
No
Fill Material
Cotton
Item
Throws & Blankets
Description
This 60-inch x 50-inch black and white woven cotton geometric throw blanket with tassels brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.