
60" X 50" Blue and Off White Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516496
Zoro # G322883821
product price:Â $50.49
/eaKey Features
Thickness
0.2 in
Reversible
No
Contruction Technique
Woven
Pattern
Geometric
Color
Blue, Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516496
Zoro #
G322883821
UPC #
-
Country of Origin
Turkey
Dimensions
Thickness
0.2 in
Size
Throw
Width
60 in
Length
50 in
Details
Reversible
No
Contruction Technique
Woven
Pattern
Geometric
Color
Blue, Off White
Commercial Use
No
Back Side Color
Blue and Off White
Theme
No Theme
Fill Material
Cotton
Material
Cotton
Heated
No
Embroidered
No
Item
Throws & Blankets
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch blue and off white woven cotton geometric throw blanket with fringe is the perfect solution. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.