
60" X 50" Blue and Off White Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516482
Zoro # G622883446
product price:Â $50.35
/eaKey Features
Width
60 in
Material
Cotton
Commercial Use
No
Embroidered
No
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516482
Zoro #
G622883446
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Thickness
0.2 in
Length
50 in
Details
Material
Cotton
Commercial Use
No
Embroidered
No
Theme
No Theme
Fill Material
Cotton
Pattern
Striped
Contruction Technique
Woven
Reversible
No
Back Side Color
Blue and Off White
Heated
No
Item
Throws & Blankets
Color
Blue, Off White
Description
This 60-inch x 50-inch blue and off white woven cotton striped throw blanket with fringe is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.