
60" X 50" Cream Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516539
Zoro # G322884613
product price:Â $43.49
/eaKey Features
Heated
No
Length
50 in
Commercial Use
No
Embroidered
No
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516539
Zoro #
G322884613
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Heated
No
Commercial Use
No
Embroidered
No
Pattern
Geometric
Theme
No Theme
Fill Material
Cotton
Material
Cotton
Color
Cream
Reversible
No
Contruction Technique
Woven
Item
Throws & Blankets
Back Side Color
Cream
Description
This versatile 60-inch x 50-inch cream woven cotton geometric throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.