60" X 50" Cream Woven Cotton Geometric Throw Blanket with Fringe

  • Mfr # 516540

  • Zoro # G522883676


product price: $46.99
/ea

Key Features

Embroidered
No
Back Side Color
Cream
Size
Throw
Material
Cotton
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516540
Zoro #
G522883676
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in

Details

Embroidered
No
Back Side Color
Cream
Material
Cotton
Heated
No
Reversible
No
Color
Cream
Commercial Use
No
Pattern
Geometric
Contruction Technique
Woven
Theme
No Theme
Item
Throws & Blankets
Fill Material
Cotton

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch cream woven cotton geometric throw blanket with fringe is the perfect solution. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.