
60" X 50" Cream Woven Cotton Herringbone Throw Blanket with Fringe
Mfr # 516550
Zoro # G222884829
product price: $39.99
/eaKey Features
Embroidered
No
Reversible
No
Color
Cream
Contruction Technique
Woven
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516550
Zoro #
G222884829
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in
Details
Embroidered
No
Reversible
No
Color
Cream
Contruction Technique
Woven
Back Side Color
Cream
Commercial Use
No
Fill Material
Cotton
Item
Throws & Blankets
Heated
No
Pattern
Herringbone
Theme
No Theme
Material
Cotton
Description
This 60-inch x 50-inch cream woven cotton herringbone throw blanket with fringe is an essential for any cozy abode. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.