
60" X 50" Cream Woven Cotton Herringbone Throw Blanket with Fringe
Mfr # 516625
Zoro # G022885293
product price: $53.19
/eaKey Features
Theme
No Theme
Size
Throw
Reversible
No
Color
Cream
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516625
Zoro #
G022885293
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in
Details
Theme
No Theme
Reversible
No
Color
Cream
Contruction Technique
Woven
Embroidered
No
Heated
No
Commercial Use
No
Fill Material
Cotton
Back Side Color
Cream
Pattern
Herringbone
Material
Cotton
Item
Throws & Blankets
Description
This welcoming 60-inch x 50-inch cream woven cotton herringbone throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.