60" X 50" Gray and White Woven Cotton Checkered Throw Blanket with Fringe

  • Mfr # 516626

  • Zoro # G922883085


product price:  $70.99
/ea

Key Features

Embroidered
No
Pattern
Checkered
Size
Throw
Heated
No
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516626
Zoro #
G922883085
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Length
50 in
Width
60 in
Thickness
0.2 in

Details

Embroidered
No
Pattern
Checkered
Item
Throws & Blankets
Heated
No
Contruction Technique
Woven
Color
Gray, White
Fill Material
No fill
Theme
No Theme
Commercial Use
No
Material
Cotton
Reversible
No

Description

This welcoming 60-inch x 50-inch gray and white woven cotton checkered throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products