
60" X 50" Gray Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516533
Zoro # G822883185
product price: $48.49
/eaKey Features
Reversible
No
Thickness
0.2 in
Contruction Technique
Woven
Back Side Color
Gray
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516533
Zoro #
G822883185
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Size
Throw
Width
60 in
Details
Reversible
No
Contruction Technique
Woven
Back Side Color
Gray
Heated
No
Embroidered
No
Fill Material
Cotton
Pattern
Striped
Item
Throws & Blankets
Color
Gray
Material
Cotton
Theme
No Theme
Commercial Use
No
Description
This versatile 60-inch x 50-inch gray woven cotton striped throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.