
60" X 50" Gray Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516618
Zoro # G422884674
product price: $61.99
/eaKey Features
Length
50 in
Material
Cotton
Embroidered
No
Theme
No Theme
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516618
Zoro #
G422884674
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Material
Cotton
Embroidered
No
Theme
No Theme
Commercial Use
No
Back Side Color
Gray
Item
Throws & Blankets
Fill Material
Cotton
Pattern
Striped
Color
Gray
Heated
No
Reversible
No
Contruction Technique
Woven
Description
This 60-inch x 50-inch gray woven cotton striped throw blanket with fringe brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.