
60" X 50" Green Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516598
Zoro # G422883134
product price:Â $45.99
/eaKey Features
Back Side Color
Green
Thickness
0.2 in
Theme
No Theme
Reversible
No
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516598
Zoro #
G422883134
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Length
50 in
Width
60 in
Details
Back Side Color
Green
Theme
No Theme
Reversible
No
Pattern
Striped
Embroidered
No
Material
Cotton
Fill Material
Cotton
Color
Green
Item
Throws & Blankets
Contruction Technique
Woven
Heated
No
Commercial Use
No
Description
This 60-inch x 50-inch green woven cotton striped throw blanket with tassels brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.