Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" X 50" Orange Woven Cotton Throw Blanket with Fringe

  • Mfr # 516546

  • Zoro # G022883701


product price: $48.49
/ea

Key Features

Heated
No
Color
Orange
Length
50 in
Theme
No Theme
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516546
Zoro #
G022883701
UPC #
-
Country of Origin
India

Dimensions

Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw

Details

Heated
No
Color
Orange
Theme
No Theme
Fill Material
Cotton
Back Side Color
Orange
Pattern
Solid Color
Embroidered
No
Item
Throws & Blankets
Contruction Technique
Woven
Material
Cotton
Commercial Use
No
Reversible
No

Description

This 60-inch x 50-inch orange woven cotton throw blanket with fringe is a stylish addition to any sofa. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.