Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" X 50" Tan Knitted Rabbit Fur Animal Print Throw Blanket

  • Mfr # 358168

  • Zoro # G222883402


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Rabbit Fur
Pattern
Animal Print
Fill Material
No fill
Width
60 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168
Zoro #
G222883402
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Length
50 in
Thickness
2 in

Details

Color
Tan
Material
Rabbit Fur
Pattern
Animal Print
Item
Throws & Blankets
Fill Material
No fill
Back Side Color
Tan
Commercial Use
No

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch tan knitted rabbit fur animal print throw blanket is the perfect solution. Made from rabbit fur this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.