
60" X 50" Yellow Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516499
Zoro # G122884516
product price:Â $44.99
/eaKey Features
Back Side Color
Yellow
Length
50 in
Width
60 in
Pattern
Geometric
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516499
Zoro #
G122884516
UPC #
-
Country of Origin
Turkey
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Back Side Color
Yellow
Pattern
Geometric
Color
Yellow
Material
Cotton
Item
Throws & Blankets
Embroidered
No
Fill Material
Cotton
Heated
No
Commercial Use
No
Contruction Technique
Woven
Reversible
No
Theme
No Theme
Description
This 60-inch x 50-inch yellow woven cotton geometric throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.