Shop HOMEROOTS
See all product information
Create Account
60" X 50" Yellow Woven Cotton Throw Blanket with Fringe
Mfr # 516545
Zoro # G522884000
product price:Â
$
46.89
/ea
Key Features
Size
Throw
Color
Yellow
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516545
- Zoro #
- G522884000
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 0.2 in
Details
- Color
- Yellow
- Material
- Cotton
- Item
- Throws & Blankets
- Reversible
- No
- Back Side Color
- Yellow
- Theme
- No Theme
- Contruction Technique
- Woven
- Embroidered
- No
- Commercial Use
- No
- Pattern
- Solid Color
- Heated
- No
- Fill Material
- Cotton
Description
This welcoming 60-inch x 50-inch yellow woven cotton throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D