
60" X 86" Brown And Dark Brown Leopard Faux Fur Throw Blanket
Mfr # 576541
Zoro # G922884815
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Contruction Technique
Woven
Embroidered
No
Color
Brown, Dark Brown
Material
Faux Fur
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576541
Zoro #
G922884815
UPC #
-
Country of Origin
China
Dimensions
Length
86 in
Size
Throw
Width
60 in
Thickness
1 in
Details
Reversible
No
Contruction Technique
Woven
Embroidered
No
Color
Brown, Dark Brown
Material
Faux Fur
Pattern
Leopard
Commercial Use
No
Theme
No Theme
Heated
No
Item
Throws & Blankets
Fill Material
Polyester
Description
Bring warmth, comfort and style to your space with this 60-inch x 86-inch brown and dark brown leopard faux fur throw blanket. Features a plush leopard design that offers sumptuous softness and texture that you'll cherish for years to come. Made from faux fur this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 86.00-inch h x 60.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.