Zoro Homepage

60" Yellow Solid Wood Dining Table

  • Mfr # 548916

  • Zoro # G222346020


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Depth
27 in
Application Type
Yes
Height
30 in
Assembly Required
Full Assembly Needed
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548916
Zoro #
G222346020
UPC #
-
Country of Origin
United States

Dimensions

Depth
27 in
Height
30 in
Width
60 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Yellow
Item
Dining Table

Description

Give your room the perfect anchor piece with this 60-inch yellow solid wood dining table. You will add an updated and fresh look to your dining space with this yellow solid wood table. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.