Zoro Homepage

61" Black Reading Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523345

  • Zoro # G822340886


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Material
Metal
Height
60.63 in
Width
32.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523345
Zoro #
G822340886
UPC #
-
Country of Origin
China

Dimensions

Height
60.63 in
Width
32.75 in
Depth
30.75 in

Details

Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes
Color
Black

Description

Add a bright anchor to your room with this 61" black reading floor lamp with clear seeded glass globe shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60.63" H x 32.75" W x 30.75" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.