
61" Black Two Light Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523577
Zoro # G622370281
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
61 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523577
Zoro #
G622370281
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Depth
17 in
Width
17 in
Details
Material
Metal
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White
Item
Floor Lamp
Description
This 61-inch black two light floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a drum shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 61-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.