
61" Blue Two Light Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523573
Zoro # G622338250
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth
17 in
Width
17 in
Application Type
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523573
Zoro #
G622338250
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Width
17 in
Height
61 in
Details
Item
Floor Lamp
Material
Metal
Application Type
Yes
Color
White
Assembly Required
Partial Assembly Needed
Description
This 61-inch blue two light floor lamp with white frosted glass drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of blue metal. The blue of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.