
61" Brass Adjustable Arc Floor Lamp With Antiqued Brass Mirrored Glass Novelty Shade
Mfr # 526292
Zoro # G922364102
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Depth
11.5 in
Height
61 in
Material
Metal
Color
Brass
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526292
Zoro #
G922364102
UPC #
-
Country of Origin
China
Dimensions
Depth
11.5 in
Height
61 in
Width
17 in
Details
Item
Floor Lamp
Material
Metal
Color
Brass
Assembly Required
Partial Assembly Needed
Application Type
No
Description
With this 61-inch brass adjustable arc floor lamp with antiqued brass mirrored glass novelty shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a novelty shape and is made of glass, which makes it a perfect choice. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 61-inch H x 17-inch W x 11.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.