
61" Brass Two Light Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523571
Zoro # G222337103
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
17 in
Color
White
Height
61 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523571
Zoro #
G222337103
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Height
61 in
Width
17 in
Details
Assembly Required
Partial Assembly Needed
Color
White
Material
Metal
Item
Floor Lamp
Application Type
Yes
Description
With this 61-inch brass two light floor lamp with white frosted glass drum shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.