61" Brass Two Light Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523572

  • Zoro # G322374664


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Height
61 in
Color
White
Material
Metal
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523572
Zoro #
G322374664
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
61 in
Depth
17 in

Details

Color
White
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 61-inch brass two light floor lamp with white frosted glass drum shade will be a great addition to your space. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 61-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.