61" Brass Two Light Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523576

  • Zoro # G722373052


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Application Type
Yes
Height
61 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523576
Zoro #
G722373052
UPC #
-
Country of Origin
China

Dimensions

Height
61 in
Depth
17 in
Width
17 in

Details

Color
White
Material
Metal
Item
Floor Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

This 61-inch brass two light floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a drum shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 61-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.