
61" Bronze 2-Light Traditional Floor Lamp, Purple and Ivory Abstract Tiffany Glass Empire Shade
Mfr # 526315
Zoro # G922370738
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Height
61 in
Depth
18 in
Color
Purple/Bronze
Material
Metal
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
526315
Zoro #
G922370738
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Depth
18 in
Width
18 in
Details
Item
Floor Lamp
Color
Purple/Bronze
Material
Metal
Application Type
No
Assembly Required
Partial Assembly Needed
Description
With this 61-inch bronze two light traditional shaped floor lamp with purple and ivory abstract tiffany glass empire shade you bring design along with some warm ambient lighting to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The coloration of the bronze lamp base creates a fashionable marriage with the the purple and ivory glass empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61-inch H x 18-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.