Zoro Homepage

61" Brown Led Traditional Shaped Floor Lamp

  • Mfr # 526285

  • Zoro # G722375841


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Color
Brown
Height
61 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526285
Zoro #
G722375841
UPC #
-
Country of Origin
China

Dimensions

Width
9.5 in
Height
61 in
Depth
7 in

Details

Item
Floor Lamp
Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

Add a bright anchor to your room with this 61" brown LED traditional shaped floor lamp. The base of this lamp is made of metal finished in a brown tone. The brown base coloring infuses a warm and rich tone to your space. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 9.5" W x 7" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.