
61" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528721
Zoro # G422373970
product price: $1,318.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Length
17.75 in
Commercial Use
No
Height
32 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528721
Zoro #
G422373970
UPC #
-
Country of Origin
Mexico
Dimensions
Length
17.75 in
Height
32 in
Width
61.25 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Item
TV Stand
Color
Brown
Material
Solid Wood
Description
Practical, space saving, and good looking, this 61" brown solid wood cabinet enclosed storage distressed tv stand is a versatile media storage solution. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 32" H x 61.25" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.