
61" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528763
Zoro # G722347435
product price: $1,271.99
/eaKey Features
Color
Brown
Commercial Use
No
Length
17.75 in
Width
60.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528763
Zoro #
G722347435
UPC #
-
Country of Origin
Mexico
Dimensions
Length
17.75 in
Width
60.5 in
Height
31.75 in
Details
Color
Brown
Commercial Use
No
Assembly Required
No Assembly Needed
Item
TV Stand
Material
Solid Wood
Description
Make a true home theater of your room with this captivating 61" brown solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 31.75" H x 60.5" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.