Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61" Brown Solid Wood Seven Drawer Double Dresser

  • Mfr # 524601

  • Zoro # G222370032


product price: $1,435.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Assembly Required
Full Assembly Needed
Height (in)
39 in
Commercial Use
No
Depth (in)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524601
Zoro #
G222370032
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
39 in
Depth (in)
19 in
Width (in)
61 in

Details

Item
Dresser
Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Solid Wood

Description

This 61" brown solid wood seven drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 39" H x 61" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.